Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Ratchet comb. wrench, flexible

Combi ratchet spanner, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS10

Art.-no. 071425310
EAN 4038898735014

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible ratchet head for even more clearance for fingers and for overcoming obstacles

Box end drive:


  • POWERDRIV modified bi-hexagon

  • Finely toothed - 72 teeth, 5° arc swing

  • Precision-engineered ring core for smooth and secure movements

  • Narrow for working in the tightest spaces


Flexible ratchet head:


  • 180° joint

  • Highly flexible for tightening or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight box end

  • 15° offset heads
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the box end.

Width across flats (SW)

10 mm

Length (L)

159 мм

Thickness of jaw (a1)

5.6 мм

Ring thickness (a2)

7.3 мм

Width of jaws (outside) (b1)

20.9 мм

External diameter of ring (d)

19.1 мм

Max. torque (F max.)

59 Nm

Material

Tool steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information