Radiator cleaner
Radiator cleaner, others
RADCLNR-250ML
Art.-no. 08935562
EAN 4038898786214
Register now and access more than 125,000 products
Datasheets(X)
Contents | 250 ml |
Colour | Colourless |
Smell/fragrance | Mild |
Chemical basis | Alkaline tenside |
Density | 1.023 g/cm³ |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!