Radiator anti-freeze concentrate ICE
Radiator anti-freeze concentrate ICE
CLANTIFREZ-CONCENTRATE-BLUE-1LTR
Art.-no. 5861500401
EAN 4056807279893
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 1.400 kg |
Density/conditions | 1.112 g/cm³ / at 20°C |
Weight of content | 1.112 kg |
Colour | Blue |
Chemical basis | Ethylene glycol |
Contents | 1 l |
Shelf life from production/conditions | 3 Years / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C |
pH value | 7.9-8.5 |