Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Radiator anti-freeze Premium HT

Radiator anti-freeze Premium HT
CL-PREM-HT-PREMIX-BLUE-4LTR

Art.-no. 5861501405

EAN 4056807394855

Individual price display after login
Radiator anti-freeze Premium HT

Art.-no. 5861501405

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Boiling point

179 °C

Product weight (per item)

5.400 kg

Density/conditions

1.112 g/cm³ / at 20°C

Weight of content

5.2 kg

Colour

Blue

Chemical basis

Ethylene glycol

Contents

5 l

Shelf life from production/conditions

3 Years / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C

pH value

7.9-8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information