Radiator anti-freeze COOL
Radiator anti-freeze COOL
CL-COOL-IAT-CONCEN-PINK-500ML
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 650.000 g |
Density/conditions | 1.112 g/cm³ / at 20°C |
Weight of content | 556 g |
Colour | Pink |
Chemical basis | Ethylene glycol |
Contents | 500 ml |
Shelf life from production/conditions | 18 Month / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C |
pH value | 7.2 |