Protective glove Elektro
Protective glove Camapur Comfort KCL 623
PROTGLOV-CAMAPUR-COMFORT-KCL-623-SZ7
Art.-no.
1931023365
EAN 4060052391866
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Camapur Comfort KCL® Antistatic 623
The Camapur® Comfort Antistatic 623 consists of an uncoated polyamide fabric with copper threads. It meets the requirements set out in the new EN 16350:2014-07 for gloves which provide protection against electrostatic risks. The Camapur® Comfort Antistatic 623 also impresses thanks to its elegant fit and the resulting excellent sense of touch. The glove is washable, which helps to ensure a longer useful life
Product information
Datasheets(X)
Application area
- Installation work
- Electrical industry
- Product protection
- Automotive and supplier industry
- Chip machining and processing
- Microelectronics
Size | 7 |
Length | 220 мм |
Material thickness | 0.6 мм |
Material of liner | Nylon |
Colour | Grey |
Standards | EN 388 |
Category | II |