For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
One component cold-applied windshield adhesive
Easy to use – no mixing required
Short cut-off string
Avoid unnessasary cleaning
Good non-sag characteristics
“non-flowing’ consistency
The tropics cures by reaction with atmospheric moisture
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Short drive-away times to US safety standards FMVSS 212/208 (based on testing carried out with seatbelts, twin airbags fitted)
Replacement glazing of cars and small vans
During processing please ensure clean surrounding area, application temperature should between +5°C to +40°C.
The application of the product together with the corresponding Wuerth system components is indispensable for a correct and precise performance.
For improved bonding performance using of “4 in 1 primer” (Art. No. 0890 024 021 or 0890 024 101) is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!