For detailed information, other images and documents, please select individual articles from the following table.
WATER PUMP PLIER REDSTRIPE
Self-clamping water pump pliers featuring push-button adjustment for effortless operation, enhanced grip for various shapes, and added durability for demanding task
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Standard: DIN ISO 8976
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Multi-stage oil hardened
For Increased toughness
Box-joint design
Provides stable gripping force
Clamping without sliding
Jaw ribbed design: tight fit, durable
Push-lock button
The spring-loaded hinge button locks securely into place without adjusting inadvertently
19 positions rack
Highly accurate occlusion in comparison to the usual 7 or 9 position adjustment of competitors
Versatile jaw
Can be applied to a wide variety of shapes, being suitable for more working environments
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy handshands
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!