Vehicle cable FLRY
Vehicle cable FLRY - 1
Vehicle cable FLRY - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle cable FLRY

On plastic reel for ORSY® 10 roll system

See product details

Available in 20 versions
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
  • Premium quality with 99.9% copper content

  • Rated voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722