DEFA battery charger 12 V, 50 A, 40-600 Ah
DEFA battery charger 12 V, 50 A, 40-600 Ah - 1
DEFA battery charger 12 V, 50 A, 40-600 Ah - 2
DEFA battery charger 12 V, 50 A, 40-600 Ah - 3
DEFA battery charger 12 V, 50 A, 40-600 Ah - 4
DEFA battery charger 12 V, 50 A, 40-600 Ah - 5
DEFA battery charger 12 V, 50 A, 40-600 Ah - 6
DEFA battery charger 12 V, 50 A, 40-600 Ah - 7

For detailed information, other images and documents, please select individual articles from the following table.

DEFA battery charger 12 V, 50 A, 40-600 Ah

Fanless multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system with temperature sensor
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
  • Suitable for vehicles with 12 V lead-acid batteries, such as motorcycles, cars, vans, agricultural machinery, emergency vehicles and construction machinery

  • Compact, robust battery charger with dirt-resistant aluminium housing and cable bracket on the underside

  • Revives severely depleted batteries with a residual voltage > 2 V


Maximises the service life and performance of the battery


  • Fully automatic seven-stage charging cycles with no need for constant monitoring

  • Temperature-dependent adjustment of the charging voltage ±0.03 V/°C

  • The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


  • Cooling fins provide optimal heat dissipation for constant 50 A power

  • Suitable for outdoor use

  • Simple operation via three buttons without submenu

  • LED display
Application area