Vehicle battery charger

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger

Powerful battery charger with active inverter technology for use during diagnostics and software updates. Professional 6/12/24 V - 35 A
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
Powerful battery charger with active inverter technology for use in workshops during diagnostics and software updates


Suitable for use in workshops for passenger cars, lorries, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) and there is no need to disconnect the battery from the vehicle power supply.



Animated LCD


Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.



Automatic voltage detection


There is no need to pre-select the battery voltage (6, 12 or 24 V).



Robust metal housing with rubber edge protection


Very stable and protected against paint damage



Diagnostics and software updates


During diagnostics and software updates, the buffer mode supplies the parallel consumers with energy. The battery charger delivers a current of up to 35 A for this purpose.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic safety

  • Short-circuit protection


Scope of delivery:


  • Charger Professional 6/12/24 V - 35 A

  • Incl. plug-in charging cable (10 mm², length of 2.5 m) with fully insulated charging clamps (80 A)

  • Plug-in mains cable (length of 2 m)

  • Edge protection
Notice

Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars+trucks), Hyundai, Opel/GM, Fiat Group, Renault trucks, Volvo trucks, Scania, DAF, MAN