Waste oil drainer Multi-function

For detailed information, other images and documents, please select individual articles from the following table.

Waste oil drainer Multi-function

Combination function of both gravity and suction draining with chamber
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
Ideal for quick engine oil change of any motor vehicle


  • Waste oil can be drained by gravity by bowl (15L ) and by vacuum through suction probes that supplied, meanwhile observing oil condition about volume and quality at the same time

  • After depressurization the drainer can work without requiring connection to the air compressor


Suck hot oil at 70-90 degree is recommended



Technical Data


  • Tank capacity: 90L

  • Chamber Capacity: 8L

  • Depressurization time: 2min

  • Suction speed: 1.5-2L/min

  • Suction hose: 2m

  • Max.pressure for draining: 4-7bar

  • Max.height:1730mm

  • Min.height: 1190mm

  • Diameter oversize funnel: 580mm