Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors.
Multi-purpose Silicone Sealant, 280 ml
The SMART model electric drill has an input power of 450 watts and a maximum speed of 3000 revolutions per minute. Ideal for precise drilling in steel and softwood Weighing only 1.5 kilograms Make it convenient and flexible to use.
4-inch diameter multi-purpose diamond blade Suitable for cutting various materials with high speed and precision With fast rotation speed and heavy-duty durability
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.
A convenient and environmentally friendly sealing and bonding product based on MS (modified silane resin). Can be used for all kinds of glass, metals, hardware, tiles, furniture and home decoration materials.