For detailed information, other images and documents, please select individual articles from the following table.
LEVER LCOK SET ENTRANCE
SUS 304 for high corrosion resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For both left and right hand door
High corrosion resistance
- Rosette - SUS 304
- Lever – Zinc Alloy
Structure:
5 pin tumbler lock
Door thickness:
28-45 mm
Adjustable backset:
60 mm/ 70 mm
Rosette:
65 mm
Design
- 5986000203 with key
- 5986000204 without key
- 5986000205 without key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!