Torque wrench 3/4 inch
Torque wrench 3/4 inch - 1
Torque wrench 3/4 inch - 2
Torque wrench 3/4 inch - 3
Torque wrench 3/4 inch - 4

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench 3/4 inch

Long torque wrench with 3/4 inch mount
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
Long but precise


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • 60 teeth enable a rotation angle of just 6° for maximum accuracy when screwing

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft with a scale interval of 10 Nm

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Durable and high-quality in accordance with ISO standard 6789-1


Comfortable operation


  • Long, slim design

  • Length ensures easy power transmission in the 80-400 Nm torque range

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Removable square adapter makes it versatile
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Application area