Starter cable 35 mm²

For detailed information, other images and documents, please select individual articles from the following table.

Starter cable 35 mm²

Including overload protection
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
With two start-safe boxes in tough plastic housing


  • Protection against overvoltage

  • No polarity reversal protection


For petrol engines


Up to max. 7000 cm³



For diesel engines


Up to max. 4000 cm³



Weight: 4.7 kg



Fully-insulated sheet steel clamps, can be loaded up to max. 600 A



Complies with DIN



Comes in a hard-wearing, tear-resistant textile bag

Notice

Please observe the enclosed operating instructions