Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
With special profile for mounting vehicle-specific wheel nuts.
Especially suited for deep-seated wheel nuts.
With deep hexagon for e.g. wheel nuts
For gentle installation of light metal rims. Long version with colour code.
Integrated spring and retaining magnet for gentle installation of alloy wheel rims
Multi-purpose Silicone Sealant, 280 ml
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
4-inch diameter multi-purpose diamond blade Suitable for cutting various materials with high speed and precision With fast rotation speed and heavy-duty durability
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.