Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Hose with a total length of 1 m, inner dia. 5 mm and outer dia. 8 mm
Cleans and protects all common diesel fuel systems used in cars, trucks, the shipping industry and agricultural machinery/systems.
Spray hose probe for use with petrol type suction cleaner. 5861112300
Functional additive for gas-powered vehicles.
Permanent protection of all types of manual transmissions
For protecting automatic transmissions
Fast and reliable leak detection in compressed air and gas systems.
Detects leaking areas in compressed air and gas systems
Easy-to-use but efficient tool to visually indicate the leak position in a pipe system with smoke
Transparent spray protective lacquer
Designed for working with LBW400 FUEL INJECTION VALVE CLEANER – KIT
Nondestructive testing (NDT) real-time inspection cleaning with SD card recording
High-performance cooling system protection for all modern vehicles with crossflow cooling systems
This product is suitable for most vehicle braking systems, ensuring safety and stability during driving.