For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fein art. no. recoded to Würth art. no.
The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.
- If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.
- If the number starts with "1" or "2", e.g.126, the "1" or "2" is prefixed with a "5" and the entire number is prefixed with 0696, i.e. the Würth art. no. is e.g. 0696 512 6.
For vehicles with extra-wide adhesive beading
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!