Screwdriver TX long with round shank
Screwdriver TX long with round shank - 1
Screwdriver TX long with round shank - 2
Screwdriver TX long with round shank - 3
Screwdriver TX long with round shank - 4

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver TX long with round shank

Long, brushed chrome-plated shank and 2-component handle

See product details

Available in 2 versions
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
Deep-set, no problem


  • The long screwdriver is ideal for hard-to-reach areas and special applications

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads


Full control


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification due to the TX symbol and shank size printed on the handle