For detailed information, other images and documents, please select individual articles from the following table.
PH screwdriver with hexagon shank
Brushed chrome-plated shank, hex bolster and 2-component handle
Register now and access more than 125,000 products
 
					 
					Variants
Register now and access more than 125,000 products
Durable effectiveness
- Extremely robust, brushed chrome-plated hexagon shank
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Quick identification of the right size using the Würth colour code on the shank
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
Sophisticated handle
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 Exclusively for business customers
Exclusively for business customers More than 10,000 products
More than 10,000 products Quick service
Quick service Cash payment
Cash payment