Screwdriver PH striking cap with hexagon shank
Screwdriver PH striking cap with hexagon shank - 1
Screwdriver PH striking cap with hexagon shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver PH striking cap with hexagon shank

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap

See product details

Available in 4 versions
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
Powerful shank


  • Large striking cap on the handle end enables striking and chiselling

  • Extremely robust, continuous, brushed chrome-plated hexagon shank

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers


More than just a handle


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle