For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Manufactured in aluminum oxide
Durable and tough material for a greater material removal and more consistent scratch pattern (uniform finish).
Balanced distribution of the grains
The space between grains gives sawdust a place to go so that the paper doesn’t clog as readily.
Cotton linen with full synthetic resin bonding.
Higher tear resistance even if in contact with irregular surfaces
Strong overlapping joint
Joint area is free of abrasive material which allows the cloth to overlap without the joint having to be thicker than the rest of the belt. The result is an increased flexibility, freedom of movement and smooth feeling while sanding.
- Suitable for both portable and stationary sanders.
- Mostly applicable on roughing, deburirng, leveling in a wide range of materials such wood, as forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, Cr-Ni and other stainless steels, non-ferrous metals, cast resin, filler compound.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!