For detailed information, other images and documents, please select individual articles from the following table.
Rust remover Rost Off Crafty
Synthetic, up to ≥ 60% biodegradable, high-performance rust remover with food registration (NSF - H2)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/41683.jpg)
Variants
Register now and access more than 125,000 products
Contains synthetic oil
- Optimum creeping and lubricating effect
- ≥ 60% bio-degradable
Extremely high degree of capillary activity
- Outstanding creeping properties ensure extremely fast penetration of rust and corrosion
- The optimum effect begins shortly after spraying
NSF H2-registered
- Suitable for use in areas where food is processed or stored
- However, direct contact with food by the product must be prevented
Excellent material compatibility
In contrast to many conventional rust removers, it does not attack rubbers or plastics.
Optimum protection against corrosion thanks to corrosion protection additives
Resin and acid-free
Silicone-free
- NSF-H2-registered
- Can be used in areas in which food is processed or stored
- However, direct contact with food by the product must be prevented
- Resin- and acid-free
- Silicone-free
- Biodegradable
NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For loosening extremely rusty and oxidised screw and joint connections on machinery, assemblies and devices, preferably in the food and beverage industry.
Spray the parts to be treated and allow to work briefly. For stubborn connections, repeat the application process and extend the working time where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!