Reversible ratchet wrench set Reinhold Würth Limited Edition
Reversible ratchet wrench set Reinhold Würth Limited Edition - 1
Reversible ratchet wrench set Reinhold Würth Limited Edition - 2
Reversible ratchet wrench set Reinhold Würth Limited Edition - 3

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet wrench set Reinhold Würth Limited Edition

29 pieces. Limited edition with Reinhold Würth signature. Equipped with double ratcheting wrench and extension and the most common short socket wrench inserts and bits.
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
Practical 3-in-1 set


  • Double ratcheting wrench set for bits and mini sockets

  • Extension with 1/4 inch bit holder for use as a handy T-handle wrench


Mini sockets


Low profile of sockets for use in confined spaces



Tools with limited, black finish



Bits with colour-coding for easy assignment to screw drive



Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold



Delivered in an exclusive metal box with the Reinhold Würth signature



Printed foam insert in carbon finish for improved robustness, stability and easy cleaning



Scope of delivery


  • 16 x ¼ inch bit 25 mm: PH 1, 2, 3; PZ 1, 2; Slotted 0.6x3.5 mm, 0.8x5.5 mm; hex socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX30

  • 10 x ¼ inch mini socket wrench insert 18 mm: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1 x ¼ inch hexagon to square adapter for socket wrench

  • 1 x double ratcheting wrench

  • 1 x extension

  • 1 x high-quality metal box with foam insert
NoticeThe set can be used as a T-handle wrench by inserting the extension into the hexagon socket opening in the centre of the double ratcheting wrench.