Metric ratchet combination wrench with POWERDRIV®
Metric ratchet combination wrench with POWERDRIV<SUP>®</SUP> - 1
Metric ratchet combination wrench with POWERDRIV<SUP>®</SUP> - 2
Metric ratchet combination wrench with POWERDRIV<SUP>®</SUP> - 3
Metric ratchet combination wrench with POWERDRIV<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratchet combination wrench with POWERDRIV®

Straight, slim shape, ZEBRA® professional-quality tool

See product details

Available in 16 versions
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
Special tool with box and open ends


  • The extremely strong open end with 15° offset loosens even jammed screws

  • The ratchet on the straight box end is used for tightening the most common screw types

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.