For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features:
- Blended Formula Ready to use
- OAT (Organic Additive Technology) type
- For gasoline and diesel engines
- For vehicles from India Japan America Europe and Korea
- Prevents corrosion of metals and alloys
- Contains no nitrites Amines and phosphates
- BS6580:2010 / ASTM D3307 standards
- Service interval 100,000 km or 2 years
Shake well before use
Drain all old fluid
Clean the radiator thoroughly
Drain flushing water and refill with formulated radiator fluid Ready to use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!