Air tool fittings 1500 Series

For detailed information, other images and documents, please select individual articles from the following table.

Air tool fittings 1500 Series

Quick Action System: Connection takes only a few seconds, continuous and stable air flow

See product details

Available in 2 versions
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
High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi).


Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs.



Ergonomically designed locking bush.


Ensures a secure grip and prevents slipping off.



Low coupling force enables one-handed operation.


Only minimal force required for simple, fast, safe coupling and decoupling.



Air-tight connections.


Low energy consumption and high level of efficiency.



Hardened steel nipples and locking bushes.


For max. loadbearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanized.


High corrosion resistance and protection, even under demanding conditions.

Notice
  • Series 1500 fittings comply with the Asian standard and have a nominal diameter of 7.5 mm.

  • Euro profiles are compatible with the 2000 Series.