Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Practical reel winder with highquality hybrid polymer hoses in different sizes. Order and safety at the workplace.
Very durable and highly resistant PU pneumatic hose in straight design
The highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed-air applications. Unmounted, without fittings.
Highly resistant and durable PU pneumatic hose in straight design
Practical reel winder with high quality hybrid polymer hoses in different sizes. Creates order and safety in the workplace.
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors.
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
Multi-purpose Silicone Sealant, 280 ml
850-watt compact grinder Ideal for cutting thin materials and precision grinding.
SUS304 for high corrosion resistance
The robust grinding wheel with high performance values.
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.