For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air hose
The highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed-air applications. Unmounted, without fittings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Delivery scope for individual hose, without fittings
- Compressed-air supply for tools
- Pneumatic control of machines
- Low weight and extremely flexible
- High level of mechanical strength, and thus a longer service life
- Very high UV resistance, making it ideal for use outdoors too
- Resistant to shocks and being stepped on
- Resistant to oil and petrol
- Max. working pressure of 16 bar
- Operating temperature of –15° to +60°C
- Highly flexible soft technology inner core layer, elastic down to -20°C, excellent resistance to oil and petrol
- Tear-resistant polyester fabric lining with extremely high resistance to pressure and kinking
- Hose cover features excellent bond adhesion and a high level of mechanical strength, UV resistance, resistance to wear and being stepped on, long service life
Ideal for workshops and construction sites
Compressed-air supply for tools
Pneumatic control of machines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!