Mobile grease lubricators

For detailed information, other images and documents, please select individual articles from the following table.

Mobile grease lubricators

Mobile grease air-operated lubricator with drun 13 kg
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
Tank capacity 13kg



Compact to be used in all workplaces


Portable and wheel-mounted



Enable quick, high-pressure greasing on any motor vehicle or mechanism


  • Pressure ratio 50:1 (abrasion wastage omitted)

  • Working pressure 5-8 bar

  • Grease transmission velocity 0-800g/min

  • Hose length: 4 m


Equipped with moisture separator and pressure regulator