WURTH PROFESSIONAL PAINTING BOOTH REAR ENGINE / SIDE FILTERS

For detailed information, other images and documents, please select individual articles from the following table.

WURTH PROFESSIONAL PAINTING BOOTH REAR ENGINE / SIDE FILTERS
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
  • Wallboard:

  • Sandwich style EPS (epispastics polystyrene) 50mm thickness.

  • Colorful steel skin boards 0.426mm thickness.

  • Galvanized steel roof panel.

  • Door:

  • 3 pcs of front doors with aluminum windows.

  • Size:

  • 3000(w) x 2750(h). 1 pc of emergency door.

  • Air Circulation System:

  • 2x4kw intake fan, 1x5.5kw exhaust fan. BELIMO 20N electric damper.

  • Burner:

  • Italy Riello G20 diesel burner, 200000Kcal/h.

  • The heating time 5-7min(20-60°C). Max temperature at 80°C.

  • Fuel consumption is 4-5kg/vehicle.

  • Heat Exchanger:

  • Made of stainless steel. The heat exchange rate reaches 85%.

  • Lighting System:

  • Ceiling light has 24 pcs of 36w lamps.

  • Side light has 16 pcs of 36w lamps. 900 Lux.

  • Air Purification:

  • Dual filtering structure.

  • The primary filter can capture granules larger than 10μm.

  • Ceiling filter capture granules bigger than 5μm.

  • The air cleanliness in the working environment can reaches 98%.

  • Pollution Control System:

  • Multi-layer fiberglass filter