PU COMPRESSED-AIR HOSE
PU COMPRESSED-AIR HOSE - 1
PU COMPRESSED-AIR HOSE - 2

For detailed information, other images and documents, please select individual articles from the following table.

PU COMPRESSED-AIR HOSE

Very durable and highly resistant PU pneumatic hose in straight design
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
Increased working comfort and wider range of applications


Compressed-air hoses made from polyurethane(PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum air flow output to tools


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High resistance to abrasion, and outstanding resistance to oil, gasoline, dirt and UV. The temperature range is - 20°C to + 60°C.


Robust fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.

  • Not suitable for especially moist environments or use with water.