For detailed information, other images and documents, please select individual articles from the following table.
Oil extraction device
For mobile operation, complete with eight suction probes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extraction takes place by means of a vacuum
- Empties via pressure pad (0.5 bar)
- The transparent suction head allows the quality of the used oil to be checked
- By building up the maximum vacuum, the oil can be extracted from several vehicles one after the other (max. 40 litres).
- The external inspection tube allows the volume of used oil to be checked
- With removable small parts tray
- Direct connection without probe for direct suction at the dipstick on all Mercedes vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!