Metal Drill

For detailed information, other images and documents, please select individual articles from the following table.

Metal Drill

Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron

See product details

Available in 25 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Fast drilling


  • Thinned web reduces friction during drilling therefore requiring less pressure

  • Robust cutting edge with short flute length enables fast drilling with cordless/corded drills at sites and assembly

  • High chip removal efficiency


Self-centering


Split point ensures excellent centering effect even on convex surfaces No center punching or pre-drilling required



High cutting efficiency


HSCo (M35) material with 5% cobalt provides heat resistance and hardness for demanding use