UV HDPE precision folding masker

For detailed information, other images and documents, please select individual articles from the following table.

UV HDPE precision folding masker

Pre-folded cover film with a very thin and supple special paper tape for demanding indoor and outdoor masking work. Precise bonding for fine paint edges with no paint bleeding.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Very thin and soft tearing paper


  • Enables extremely precise bonding

  • Crisp, sharp and super-flat paint edges without running paint

  • Particularly fine paint edges without running paint

  • Special paper ideal for both solvent- and water-based paint systems


Special acrylate adhesive offers great adhesion and allows gentle bonding to sensitive surfaces in the construction and automotive sectors, such as wallpapers, furniture and chrome trims, with residue-free removal.



High-quality, static, corona-treated HDPE film


  • Good adhesion to most substrates due to electrostatic charge

  • Prevents paint from flaking off or running uncontrollably

  • Can be torn off in a straight line by hand


The UV resistance of this product is up to four months, which ensures maximum safety even in the case of bonding outdoors.

Notice
  • The tape must be pulled off when dry

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.