Malleable iron screw clamp with 2C handle
Malleable iron screw clamp with 2C handle - 1
Malleable iron screw clamp with 2C handle - 2
Malleable iron screw clamp with 2C handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Malleable iron screw clamp with 2C handle

Ergonomically designed screw clamp with high-quality malleable iron bars and 2-component handle

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

High-quality and robust


  • High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket

  • The fixed and sliding bars are powder-coated and corrugated for reinforcement

  • A high-quality hollow profilebar with 6-fold ribbing was included for reinforcement against torsion


Optimum working


  • Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface

  • High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses

  • Optimum adjustment to the material thanks to the movable pressure plate with seamless cap

  • The integrated slip protection prevents the clamp loosening and slipping

  • Available in different throat lengths and widths, therefore suitable for a wide range of applications