Flap Disc Flexible
Flap Disc Flexible - 1
Flap Disc Flexible - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flap Disc Flexible

Highly flexible abrasive flaps for grinding hard-to-reach areas such as radii and fillet welds. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
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
Higher flexibility


The reduced plate provides even further projecting abrasive edge



Higher reach


The elongated flaps allow to reach inaccessible areas, thus offering more possible applications than a conventional back-plated disc.



Comfortable operation


The low profile metal overhang allows the disc to fit the work piece perfectly. Low noise, low vibrations.

Notice

For a safe operation, the ideal working angle for the flexible discs should be around 15°, not exceeding 25° degrees.