Lamella flap disc OSF® (One-Step Finish)
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 1
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 2
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 3
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 4
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 5
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 6
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 7
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 8
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - 9

For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc OSF® (One-Step Finish)

The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

3 in 1


  • 1. Grinding welding seams

  • 2. Blending

  • 3. Finishing


  • Free from iron, chlorine and sulphur (≤ 0.1 %)

  • Surface-conditioning non-woven nylon abrasive

  • Aluminium oxide with Top Size abrasive cloth

  • Rugged fibreglass backing pad

  • Enormous time savings (extreme reduction in work steps)

  • Grinding welding seams and finishing in one step

  • Constant, low Ra value (high surface quality)

  • No change in shape during grinding

  • Cooler grinding (low working temperature)

  • No clogging

  • No additional backing pad required
Notice

The surface quality is an expression of the roughness (Ra value)