Multipoint laser infrared thermometer
Multipoint laser infrared thermometer - 1
Multipoint laser infrared thermometer - 2
Multipoint laser infrared thermometer - 3
Multipoint laser infrared thermometer - 4
Multipoint laser infrared thermometer - 5
Multipoint laser infrared thermometer - 6
Multipoint laser infrared thermometer - 7
Multipoint laser infrared thermometer - 8
Multipoint laser infrared thermometer - 9

For detailed information, other images and documents, please select individual articles from the following table.

Multipoint laser infrared thermometer

High-precision infrared thermometer with multipoint laser target system for accurate, non-contact temperature measurements and various functions including measurements via a type K sensor

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

The MP laser IR thermometer offers a reliable solution for precise, non-contact temperature measurements and additional measurement functions via a type K sensor. It is ideal for professional applications in demanding environments.



Wide temperature range


The device measures temperatures from -50 °C to 1,000 °C in infrared mode. Measurements from -50 °C to 1,370 °C are possible with a K-type thermocouple. The supplied thermocouple allows precise measurements in the range from -40.0 °C to 180.0 °C and can be extended with a high-temperature thermocouple as required.



Multipoint laser target system


The circular laser visor improves aiming precision and makes it possible to take accurate measurements even over a long distance (20:1 optical resolution). The laser can be switched on or off as required.



Display illumination


Can be switched on or off



Additional display


  • Maximum, minimum, average and difference value

  • MAX: Highest measured value

  • MIN: Lowest measured value

  • AVG: Average measured value

  • DIF: Difference between highest and lowest value


Adjustable emission coefficient


Enables precise measurements on various surfaces, can be adjusted to anywhere between 0.10 and 1.0 (factory setting 0.95)



Upper and lower temperature limit alarm


Visual and audible signals when measured temperatures exceed or fall below the preset limit values



Adjustable temperature unit


Celsius (°C) or Fahrenheit (°F) can be selected



LOCK on/off


Activates lock mode which displays temperature continuously. Ideal for continuous measurements.



Automatic switch-off


Device switches off automatically after 10 seconds of no activity once the trigger has been released

Notice

Batteries (2x AAA, 1.5 V) are not included in the scope of delivery.


Read and observe the safety precautions and operating instructions before using the multipoint laser infrared thermometer.