Hexagonal bolt with shank for pressure container construction ISO 4014, A2 stainless steel
Hexagonal bolt with shank for pressure container construction ISO 4014, A2 stainless steel - 1
Hexagonal bolt with shank for pressure container construction ISO 4014, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank for pressure container construction ISO 4014, A2 stainless steel
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
Hexagon head bolts for pressure vessel construction according to AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".

Notice

TÜV-recognised brands fulfil the conditions of the AD 2000 Code of Practice W 7/2 (formerly W 2) with regard to waiving of acceptance test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class.



ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.