GRINDING WHEEL DISC FOR STEEL

For detailed information, other images and documents, please select individual articles from the following table.

GRINDING WHEEL DISC FOR STEEL

The robust grinding wheel with high performance values.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Reinforced with high-grade fabric
• Fibre reinforced
• Allows for minimum fracture resistance
Synthetic resin bonding
• Wheels are impact resistant
• Can be used for steel and iron
Cool running
• Low noise
• Low dust creation
Optimum grinding capacity
• Long service life
• High break resistance
Meets maximum safety requirements
European standard EN12413
NoticeStorage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert
Complies with maximum safety requirements of European standard EN12413