Mobile grease lubricators

For detailed information, other images and documents, please select individual articles from the following table.

Mobile grease lubricators

Mobile grease hand-crank lubricator 13 kg
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
Tank capacity 13kg



Compact to be used in all workplaces


Portable and wheel-mounted



Enable quick, high-pressure greasing on any motor vehicle or mechanism


  • Max. outlet pressure 350-400 bar

  • Flow rate 250-300g/min

  • Equipped with hose ¼’’ x 2m