For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Measuring range: 0 ppm to vol. 1 %
- Very simple operation, no pre-setting required
- Compact and stable housing for rough everyday work
- Movable metal sensor head with gooseneck and protective cap, easy to measure even inaccessible areas
- Low-battery and standby indicator
- Zero point probe, set zero point manually to increase sensitivity (up to max. 1 vol. %)
- Audible and visual confirmation of measurement: As the concentration rises, the pulse frequency increases until the tone is continuous
- The device must not be used to assess gas concentrations. It is used solely to locate areas of gas buildup
- Not ex-protected!
- LPG conversion dealers (propane)
- Vehicle air-conditioning dealers (forming gas 95 % nitrogen, 5 % hydrogen)
- Heating installation engineers (methane/ethane/propane)
- Suitable for localising: Acetone/ethane/methane/propane/hydrogen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!