LMS-Fluid foodstuffs lubricant
LMS-Fluid foodstuffs lubricant - 1
LMS-Fluid foodstuffs lubricant - 2
LMS-Fluid foodstuffs lubricant - 3

For detailed information, other images and documents, please select individual articles from the following table.

LMS-Fluid foodstuffs lubricant

Physiologically safe, paraffin oil-based special lubricant
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
Viscous, colourless special lubricant


  • Reduces wear and friction

  • Excellent protection against corrosion


Precise application


  • Optimum, precise lubrication at defined lubricating points

  • Economical and efficient to use


Tasteless and odourless



AOX and silicone-free

NoticeCan be used in areas in which food is processed or stored. NSF H11
The product may come into contact with foodstuffs for technical reasons.

1 NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

NSF H1 registered (no.: 135923), meets the requirements of H1, 1998.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.