Engine sealing compound W-MAX Neutral RTV
Engine sealing compound W-MAX Neutral RTV  - 1
Engine sealing compound W-MAX Neutral RTV  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealing compound W-MAX Neutral RTV

The product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.oducThe product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.t resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.

See product details

Available in 2 versions
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
Good adhesive and sealing compound for use in industry and automotive power system sealing


  • Permanently elastic silicone sealing

  • Outstanding adhesion

  • Excellent Engine oil, transmission oil, gear oil resistance

  • Outstanding resistance to chemicals

  • Medium viscosity, easy to apply
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.