Dry lubricant spray PTFE

For detailed information, other images and documents, please select individual articles from the following table.

Dry lubricant spray PTFE

Dry lubrication, does not attract dirt and dust
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
Eliminates squeaks, creaks and stiff movement


Offers lasting wear protection



Film thickness of 10 µm


Can be used for even the smallest tolerances in precision engineering



Very high resistance


  • Resistant to temperatures from –180°C to +260°C (briefly)

  • Permanently resistant to water, acids and alkalis


Mineral-oil-free



Silicone-free

Notice

Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.