Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
3-piece assortment for wood. Drills up to 10 times faster than a standard spade drill bit.
The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
The most suitable solution for wide surfaces breakage. Highly efficient on plaster removal, loosening soil / bitumen and screed removal.
Impact drill bit with the features of a hammer drill bit. A versatile alternative on drilling in concrete, masonry, sand-lime brick and natural bricks.
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette.
19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
155-piece in system box, TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Designed for hard-to-break materials, once all the impact energy of is concentrated at a point.
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.