Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Arrow-tip tile drill bit designed for precise and efficient drilling with hex shank for firm and stable grip
Tile drill bit designed for precision and stability For high-detail work with hex shank and cross-head for smooth drilling
Unique head design in combination with large and short dust removal channels provide fast dust removal and high drilling speed.
Impact drill bit with the features of a hammer drill bit. A versatile alternative on drilling in concrete, masonry, sand-lime brick and natural bricks.
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Ideal for through-hole applications in bricks, mortar, concrete blocks and poured concrete without rebar (steel reinforcement)
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Silicon carbide
Multi-purpose Silicone Sealant, 280 ml
The robust grinding wheel with high performance values.
Versatile multi-functional spray for a range of applications.
Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.