Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
Assembly drill bit for working in stainless steel (5xD)
The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
155-piece in system box, TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
135-piece in system box, assembly drill for quick working in steel and stainless steel, tip angle 130°.
21-piece in system box, assembly drill for quick working in steel, tip angle 130°.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The extremely durable spot weld drill bit with Magma multi-layer coating for loosening spot welds with hand-held drills on high-strength bodywork panels up to 1200 N/mm² strength on all kinds of vehicles.